Zoro Homepage

Airline Hose, 50 ft. L, Rubber

  • Mfr # V2050ST

  • Zoro # G3087402


product price: $332.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ambient Air Pump
Includes
1/2 in Industrial Interchange (Hansen Compatible), Quick-Disconnect Coupler and Nipple
Material
Rubber
System Type
SAR System
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2050ST
Zoro #
G3087402
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Hose Inside Diameter
1/2 in

Details

Item
Airline Hose
For Use With
Ambient Air Pump
Includes
1/2 in Industrial Interchange (Hansen Compatible), Quick-Disconnect Coupler and Nipple
Material
Rubber
System Type
SAR System
Fittings
1/2 in Industrial Interchange

Description

Airline Hose, 50 ft Hose Length, SAR System, Includes 1/2 in Industrial Interchange (Hansen Compatible), Quick-Disconnect Coupler and Nipple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.