Zoro Homepage

Airline Hose, Rubber, 50 ft.

  • Mfr # 5457

  • Zoro # G3718294


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Use With
Breathing Air Compressor
Includes
V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting
Material
Rubber
System Type
SAR System
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5457
Zoro #
G3718294
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Hose Inside Diameter
3/8 in

Details

Item
Airline Hose
For Use With
Breathing Air Compressor
Includes
V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting
Material
Rubber
System Type
SAR System
Fittings
1/4 in Industrial Interchange

Description

Airline Hose, 50 ft Hose Length, SAR System, Includes V11 Hose-to-Hose Adapter Fitting, V13 Hose-to-Pipe Adapter Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.