Zoro Homepage

Ambient Air Pump, 5 psi

  • Mfr # EDP10

  • Zoro # G0507001


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Includes
Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply
Couplers
1/2 in Hansen
Pressure
5 psi
Standards
CSA Approved, UL Requirements
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDP10
Zoro #
G0507001
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
13 1/2 in

Details

Item
Ambient Air Pump
Includes
Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply
Couplers
1/2 in Hansen
Pressure
5 psi
Standards
CSA Approved, UL Requirements
System Type
SAR System
Fittings
1/2 in Industrial Interchange
For Use With
Constant Flow Respirators
Voltage
115 V AC
Series
EDP
Features
Carbofine Outlet Filter
Amps
10.2 AC
CFM
10
Includes Wheels
No
Maximum Number of Respirators
2
Horsepower
3/4 hp
Maximum Number of Hoods
1
Brand and Series
Free-Air Pumps
Includes Carbon Monoxide Monitor
Yes

Description

Ambient Air Pump, EDP, Includes Medium Inlet Filter with Activated Carbon Keeps Particulates Larger than 25 Microns Out of the Air Supply, System Type SAR System, Air Flow 10 cfm, Horsepower 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.