BL-GRB Grab Hook with Latch, 1/4 in Trade, 3500 lb Load, Steel Alloy
- Mfr # 1051904
- Zoro # G221831701
product price:Â
$
87.69
/ea
Key Features
Material
Steel Alloy
Working Load Limit
3500 lb
Trade Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1051904
- Zoro #
- G221831701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1/4 in
Details
- Material
- Steel Alloy
- Working Load Limit
- 3500 lb
Description
Bullard BL-GRB grab hook with latch 1/4 in trade, 3,500 lb load, steel alloy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.