Shop BULLARD
See all product information
Create Account
Breathing Air Supply Hose
- Mfr # 46915
- Zoro # G9345644
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 in Snap-Tite Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting
System Type
SAR System
Hose Inside Diameter
3/8 in
Hose Color
Black
Hose Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46915
- Zoro #
- G9345644
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Inside Diameter
- 3/8 in
- Hose Length
- 25 ft
Details
- Item
- Breathing Air Supply Hose
- Includes
- 1/4 in Snap-Tite Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting
- System Type
- SAR System
- Hose Color
- Black
- Fittings
- 1/4 in Snap Tite
Description
Breathing Air Supply Hose, 25 ft Hose Length, SAR System, Includes 1/4 in Snap-Tite Quick-Disconnect Coupler, V13 Hose-to-Pipe Adapter Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.