Zoro Homepage

Breathing Tube, 26"

  • Mfr # PA1BT

  • Zoro # G4900217


product price: $71.39
/ea

Key Features

For Use With
CC20 Series Hood, RT Series Hood
Size
26 in
System Type
PAPR System
Includes
Clamp
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1BT
Zoro #
G4900217
UPC #
-
Country of Origin
United States

Dimensions

Size
26 in
Length
26 in
Width
26 in

Details

Item
Breathing Tube
For Use With
CC20 Series Hood, RT Series Hood
System Type
PAPR System
Includes
Clamp
Brand and Series
Bullard

Description

Breathing Tube, For Use With CC20 Series Hood, RT Series Hood, 26 in Length, 26 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.