Zoro Homepage

Breathing Tube, 33"

  • Mfr # PA20LFBT

  • Zoro # G4900226


product price: $86.89
/ea
Free Shipping & Returns

Key Features

For Use With
EVA, LF Series Hood
Size
33 in
System Type
PAPR System
Includes
1 breathing tube
Brand and Series
Bullard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA20LFBT
Zoro #
G4900226
UPC #
-
Country of Origin
United States

Dimensions

Size
33 in
Width
33 in
Length
33 in

Details

Item
Breathing Tube
For Use With
EVA, LF Series Hood
System Type
PAPR System
Includes
1 breathing tube
Brand and Series
Bullard

Description

Breathing Tube, For Use With EVA, LF Series Hood, 33 in Length, 33 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.