Postman Slide Chin Strap, For Use With Bullard Hard Hats Black
- Mfr # R50
- Zoro # G6369408
product price:Â
$
31.15
/ea
Key Features
Material
Nomex(R)
Color
Black
For Use With
Bullard Hard Hats
Number of Mounting Points
2
Chin Strap Material
Nomex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R50
- Zoro #
- G6369408
- UPC #
- -
- Country of Origin
- United States
- Item
- Hard Hat Chin Strap
- Material
- Nomex(R)
- Color
- Black
- For Use With
- Bullard Hard Hats
- Number of Mounting Points
- 2
- Chin Strap Material
- Nomex
- Number of Attachment Points
- 2
- Compatible Brand
- BULLARD
- Includes Chin Pad
- Chin Pad Not Included
- Compatible Manufacturer Part Number
- Bullard Wildland Fire Fighting Helmets
- Product Type
- Chin Strap
- Shell Material
- Nomex(R)
- Wire Color
- Black
- Traction Material
- Nomex(R)
- Attachment Points
- Chin Strap Lug
- Compatible Series
- Wildland
- Compatible Product Type
- Wildland Fire Helmets
Description
Hard Hat Chin Strap, For Use With Bullard Hard Hats, Attachment Points Chin Strap Lug, Number of Attachment Points 2, Color Black, Chin Strap Material Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.