Suspension, Ratchet, Wildlands, One Sz

  • Mfr # FRS6CF
  • Zoro # G724301756
product price: 
$
34.75
/ea

Key Features

Compatible Manufacturer Part Number
FCBKR, FCBLR, FCLYR, FCORR, FCRDR, FCWHR, FCYLR, FHBKR, FHBLR, FHLYR, FHORR, FHRDR, FHWHR, FHYLR
Compatible Brand
BULLARD
Compatible Product Type
Fire Helmet
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRS6CF
Zoro #
G724301756
UPC #
-
Country of Origin
United States
Compatible Manufacturer Part Number
FCBKR, FCBLR, FCLYR, FCORR, FCRDR, FCWHR, FCYLR, FHBKR, FHBLR, FHLYR, FHORR, FHRDR, FHWHR, FHYLR
Compatible Brand
BULLARD
Compatible Product Type
Fire Helmet
Item
Hard Hat Suspension
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Compatible Series
Americana Wildlands

Dimensions

Size - Alpha
One Size

Description

Hard Hat Suspension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews