Zoro Homepage

Clear Outer Lens, PK25

  • Mfr # MP771020

  • Zoro # G1402791


product price: $67.19
/pk 25, $2.69/ea

Key Features

For Use With
Abrasive Blasting Helmets
Includes
(25) Lenses
Material
Acetate
System Type
SAR System
Compatible with Brand
Bullard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP771020
Zoro #
G1402791
UPC #
-
Country of Origin
United States

Details

Item
Replacement Clear Outer Lens
For Use With
Abrasive Blasting Helmets
Includes
(25) Lenses
Material
Acetate
System Type
SAR System
Compatible with Brand
Bullard
Series
88VX
Brand and Series
Bullard 88VX
Compatible with Series
88VX

Description

Replacement Clear Outer Lens, For Use With Abrasive Blasting Helmets, 88VX, Compatible with Brand Bullard, Compatible with Series 88VX, Includes (25) Lenses, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.