Zoro Homepage

Climbing Helmet, CEN10, ABS, Polycarbonate, 4 Point Ratchet, Type 1, Class C, Gray

  • Mfr # C10VDGAMR

  • Zoro # G200700080


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS, Polycarbonate
Series
CEN10
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10VDGAMR
Zoro #
G200700080
UPC #
-
Country of Origin
United States

Details

Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
ABS, Polycarbonate
Series
CEN10
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Yes
Standards
ANSI Z89.1-2009
Head Protection Graphics
No Graphics
Chin Strap
Yes
Accessory Slots
Yes
High-Visibility
No
Reverse Donning
Yes
ANSI Electrical Class
C
Accessory Mounting Options
Side-Slots
Application
Industrial Protection
ANSI Impact Type
Type 1
ANSI Classification
Type 1, Class C
Head Protection Brand
BULLARD
Compatible Suspension Manufacturer Part Number
C10RATCHET

Description

Climbing Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Manufacturer Part Number C10RATCHET, Standards ANSI Z89.1-2009, Series CEN10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.