Zoro Homepage

Climbing Helmet, CEN10, ABS, Polycarbonate, 4 Point Ratchet, Type 1, Class C, Yellow

  • Mfr # C10VYLAMR

  • Zoro # G000700129


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS, Polycarbonate
Series
CEN10
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10VYLAMR
Zoro #
G000700129
UPC #
-
Country of Origin
United States

Details

Item
Climbing Helmet
Head Protection Style
Climbing
Head Protection Material
ABS, Polycarbonate
Series
CEN10
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z89.1-2009
Accessory Slots
Yes
ANSI Electrical Class
C
ANSI Classification
Type 1, Class C
Chin Strap
Yes
Head Protection Graphics
No Graphics
High-Visibility
No
ANSI Impact Type
Type 1
Application
Industrial Protection
Accessory Mounting Options
Side-Slots
Reverse Donning
Yes
Head Protection Brand
BULLARD
Compatible Suspension Manufacturer Part Number
C10RATCHET

Description

Climbing Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Reverse Donning Yes, High-Visibility Not High-Visibility, Compatible Suspension Manufacturer Part Number C10RATCHET, Standards ANSI Z89.1-2009, Series CEN10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.