Contant Flow Breathing Tube
Mfr # V30
Zoro # G1680156
product price: $97.19
/ea
Free Shipping & Returns
Key Features
For Use With
Respirator Hoods
Includes
20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple
System Type
SAR System
Compatible with Brand
Bullard
Series
CC20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V30
Zoro #
G1680156
UPC #
-
Country of Origin
United States
Dimensions
Width
1/4 in
Details
Item
Constant Airflow Breathing Tube Assembly for Breathing Air Compressor
For Use With
Respirator Hoods
Includes
20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple
System Type
SAR System
Compatible with Brand
Bullard
Series
CC20
Standards
NIOSH Approved
Compatible with Series
CC20, RT
Brand and Series
Bullard CC20
Description
Constant Airflow Breathing Tube Assembly for Breathing Air Compressor, For Use With Respirator Hoods, CC20, Compatible with Brand Bullard, Compatible with Series CC20, RT, Includes 20BT Breathing Tube, 4612 Nylon Belt, S18051 Clamp, Steel Nipple, 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.