Double Bib Hood, RT, EVA, For Use With, Bullard PAPR or SAR , Universal
Mfr # RT1
Zoro # G4900192
product price: $78.79
/ea
Free Shipping & Returns
Key Features
For Use With
Bullard PAPR or SAR
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Material
Tychem(R) QC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT1
Zoro #
G4900192
UPC #
-
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Double Bib Hood
For Use With
Bullard PAPR or SAR
System Type
PAPR System, SAR System
Application
General Purpose
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
Series
RT, EVA
Includes
Tychem Hood with Air Flow Delivery System
Lens Material
Acetate
Headgear Type
Hood
Brand and Series
Bullard EVA
Hood Material
Tychem QC
Description
Double Bib Hood, Hood, Headgear Size Universal, Includes Tychem Hood with Air Flow Delivery System, PAPR System, SAR System, RT, EVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.