Zoro Homepage

Face Shield, Clear Visor, 8 in Height, Pinlock, Ratchet Suspension

  • Mfr # A100G8S24

  • Zoro # G710831892


product price: $33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Visor Color
Clear
Material
Aluminum
Visor Material
Metal
Visor Thickness
0.036 in
Dielectric Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100G8S24
Zoro #
G710831892
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.036 in
Visor Height
8 in
Visor Width
15 in

Details

Item
Face Shield
Visor Color
Clear
Material
Aluminum
Visor Material
Metal
Dielectric Protection
No
Standards
ANSI Z87.1
Features
Cap Style Faceshield
Headgear Color
Gold
Strap Material
Aluminum
Face Shield Type
Face Shield Assembly
Includes
Visor
Headgear Material
Aluminum
Suspension Adjustment Type
Pinlock, Ratchet
Headgear Style
Single Crown
Compatible with Series
Bullard
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Compatible with Manufacturer Model Number
911C, C30, S61, S62
Compatible with Brand
Bullard
Includes Anti-Fog Visor Coating
No
Includes No Visor Coatings
Yes
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Model Number
911C, C30, S61, S62
Compatible Manufacturer Part Number
911C, C30, S61, S62
For Use With Mfr. Model Number
911C, C30, S61, S62
Compatible with Manufacturer Model No.
911C, C30, S61, S62
Compatible with Mfr. Model No.
911C, C30, S61, S62
For Use with Mfr Model Number
911C, C30, S61, S62
Compatible Pump Manufacturer Part Number
911C, C30, S61, S62
Compatible Mfr. Model Number
911C, C30, S61, S62

Description

Face Shield, Compatible with Brand Bullard, Compatible with Grainger Part Number 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NJJ12, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, C30, S61, S62, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Gold, Headgear Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.