Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, 8 in Height, Pinlock, Ratchet Suspension

  • Mfr # A112G840P

  • Zoro # G610831824


product price: $27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Visor Color
Clear
Material
Aluminum
Visor Material
Polycarbonate
Visor Thickness
0.04 in
Dielectric Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A112G840P
Zoro #
G610831824
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Width
15 in
Visor Height
8 in

Details

Item
Face Shield
Visor Color
Clear
Material
Aluminum
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI Z87.1 +
Features
Full Brim Faceshield
Headgear Style
Single Crown
Headgear Material
Aluminum
Headgear Color
Gold
Suspension Adjustment Type
Pinlock, Ratchet
Strap Material
Aluminum
Includes
Visor
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Includes No Visor Coatings
Yes
Includes Scratch-Resistant Visor Coating
No
Compatible with Manufacturer Model Number
911H, C33, C34, S71
Compatible with Brand
Bullard
Compatible with Series
Bullard
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Model Number
911H, C33, C34, S71
Compatible Manufacturer Part Number
911H, C33, C34, S71
For Use With Mfr. Model Number
911H, C33, C34, S71
Compatible with Manufacturer Model No.
911H, C33, C34, S71
Compatible with Mfr. Model No.
911H, C33, C34, S71
For Use with Mfr Model Number
911H, C33, C34, S71
Compatible Pump Manufacturer Part Number
911H, C33, C34, S71
Compatible Mfr. Model Number
911H, C33, C34, S71

Description

Face Shield, Compatible with Brand Bullard, Compatible Grainger Part Number 33M833, 8NJJ6, 8NJJ7, 9ALU2, 9K732, 9P889, 9T775, Compatible Manufacturer Model Number 911H, C33, C34, S71, Compatible with Series Bullard, Dielectric Protection No, Face Shield Type Face Shield Assembly, Headgear Color Gold, Headgear Material Aluminum, Headgear Style Single Crown, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.