Zoro Homepage

Face Shield, Clear Visor, 9 in Height, Pinlock, Ratchet Suspension

  • Mfr # A300BWWS60PM

  • Zoro # G510831955


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Visor Thickness
0.06 in
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A300BWWS60PM
Zoro #
G510831955
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.06 in
Visor Height
9 in
Visor Width
19 3/4 in

Details

Item
Face Shield
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Dielectric Protection
Yes
Standards
ANSI Z87.1 +
Features
Cap Style Faceshield
Suspension Adjustment Type
Pinlock, Ratchet
Face Shield Type
Face Shield Assembly
Headgear Material
Nylon
Includes
Visor
Strap Material
Neoprene
Headgear Style
Single Crown
Headgear Color
Black
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes No Visor Coatings
Yes
Compatible with Manufacturer Model Number
911C, Advent, Bump Cap, C30, S51, S61, S62
Includes Scratch-Resistant Visor Coating
No
Compatible with Brand
Bullard
Compatible with Series
Bullard
Includes Anti-Fog Visor Coating
No
Includes Anti-Static Visor Coating
No
Compatible Manufacturer Model Number
911C, Advent, Bump Cap, C30, S51, S61, S62
Compatible Manufacturer Part Number
911C, Advent, Bump Cap, C30, S51, S61, S62
For Use With Mfr. Model Number
911C, Advent, Bump Cap, C30, S51, S61, S62
Compatible with Manufacturer Model No.
911C, Advent, Bump Cap, C30, S51, S61, S62
Compatible with Mfr. Model No.
911C, Advent, Bump Cap, C30, S51, S61, S62
For Use with Mfr Model Number
911C, Advent, Bump Cap, C30, S51, S61, S62
Visor Features
Dielectric
Compatible Pump Manufacturer Part Number
911C, Advent, Bump Cap, C30, S51, S61, S62
Compatible Mfr. Model Number
911C, Advent, Bump Cap, C30, S51, S61, S62

Description

Face Shield, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M806, 33M810, 33M811, 33M817, 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8LE56, 8NCV2, 8NJJ13, 8NJJ6, 8PK24, 8PM31, 8PM41, 8RM24, 8XF14, 8ZHW2, 9ALU2, 9CNL7, 9DTJ8, 9FAF2, 9FGT3, 9GEE0, 9K732, 9P889, 9W555, Compatible with Manufacturer Model Number 911C, Advent, Bump Cap, C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.