Zoro Homepage

Face Shield Visor, Clear Visor, 8" Height, Uncoated Lens

  • Mfr # 840ME

  • Zoro # G3985134


product price: $4.79
/ea

Key Features

Visor Color
Clear
Material
Polyester
Visor Material
Polyester
Lens Coating
Uncoated
For Use With
Bullard Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840ME
Zoro #
G3985134
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Width
15 in
Visor Height
8"
Length
15"

Details

Item
Face Shield Visor
Visor Color
Clear
Material
Polyester
Visor Material
Polyester
Lens Coating
Uncoated
For Use With
Bullard Brackets
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1
Features
Provide Protection to the Face from many Hazards
Includes
Visor Only
Hazard Risk Category (HRC)
0
Compatible with Brand
Bullard
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible with Series
Sentinel
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes No Visor Coatings
Yes
Compatible Manufacturer Part Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible Manufacturer Model Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
For Use With Mfr. Model Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible with Manufacturer Model No.
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible with Mfr. Model No.
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
For Use with Mfr Model Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Lens/Visor Features
Chemical-Resistant
Compatible Pump Manufacturer Part Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible Mfr. Model Number
100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M

Description

Face Shield Visor, Compatible with Brand Bullard, Compatible with Manufacturer Model Number 100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M, Compatible with Series Sentinel, Dielectric Protection Yes, Features Polyester, For Use With Face Shield, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87, Visor Color Clear, Visor Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.