Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black
- Mfr # R151
- Zoro # G4331065
product price:Â
$
34.69
/ea
Key Features
Material
Nylon
Color
Black
For Use With
FX, PX, LT and Rescue Series Helmets
Standards
ANSI Z87.1-2015
Dielectric Protection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R151
- Zoro #
- G4331065
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Face Shield Mounting Kit
- Material
- Nylon
- Color
- Black
- For Use With
- FX, PX, LT and Rescue Series Helmets
- Standards
- ANSI Z87.1-2015
- Dielectric Protection
- Yes
- Compatible with Brand
- Bullard
- Dielectric
- Yes
- Shell Material
- Nylon
- Wire Color
- Black
Description
Face Shield Mounting Kit, Color Black, Compatible with Brand Bullard, Dielectric Protection Yes, For Use With FX, PX, LT and Rescue Series Helmets, Material Nylon, Standards ANSI Z87.1-2015
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.