Shop IRONCLAD PERFORMANCE WEAR

EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Duraclad Palm, Polyester Back, 2XL

  • Mfr # EXO2-HZA-06-XXL
  • Zoro # G2100309

product price: 
$
13.99
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HZA-06-XXL
Zoro #
G2100309
UPC #
696511822363
Country of Origin
China
Item
Hi-Vis Mechanics Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Lining
Terry Cloth
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Cuff
Adjustable
Finger Style
Full
Closure Type
hook-and-loop
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
EN 388 Impact Rated
No
Knuckle Protection Material
Neoprene
Includes Padded Palm
No
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Palm
Anti-Static
No
Thumb Sweat Wipe
Yes
EN 388 Rating
2121
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Silicone-Free
No
Includes Red Palm
No
Includes Keypad Nib
No
Water Resistant
No
Glove Materials
Polyester
Touchscreen Nib
No
ANSI/ISEA Puncture Force
50 N
Low-Profile Impact Protection
No
Impact Protection Coverage
Knuckles
Palm Style
Single Layer
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Latex-Free
Yes
Includes ID Panel
No
Windproof
No
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Reflective Backing
Yes
Glove Back Material
Polyester
ANSI/ISEA Abrasion Cycles
889
ANSI/ISEA Cut Load
138 g
Series
EXO
Brand and Series
Ironclad EXO-HZA
Rope Channel Reinforcement
No
Includes Double Palm
No
Glove Features
High-Visibility
Touchscreen Compatible
No
Glove Liner Material
Unlined
High-Visibility
Yes
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Back Color
Orange/Lime
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Front Closure
Hook-and-Loop
Wire Color
Orange/Yellow

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products