Faceshield Visor, Clear Visor, Polyarylate, Uncoated Lens

  • Mfr # R330
  • Zoro # G4751573
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Visor Color
Clear
Visor Material
Polyarylate
Lens Coating
Uncoated
For Use With
Safety Helmet
Dielectric Protection
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R330
Zoro #
G4751573
UPC #
-
Country of Origin
United States
Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polyarylate
Lens Coating
Uncoated
For Use With
Safety Helmet
Dielectric Protection
Yes
Standards
ANSI Z87.1+
Includes
Visor
Hazard Risk Category (HRC)
0
Includes No Visor Coatings
Yes
Compatible with Manufacturer Model Number
FX, LT, PX, Rescue
Compatible with Series
FX, LT, PX, Rescue
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Fog Visor Coating
No
Compatible with Brand
Bullard
Compatible Manufacturer Part Number
FX, LT, PX, Rescue
Compatible Manufacturer Model Number
FX, LT, PX, Rescue
For Use With Mfr. Model Number
FX, LT, PX, Rescue
Compatible with Manufacturer Model No.
FX, LT, PX, Rescue
Compatible with Mfr. Model No.
FX, LT, PX, Rescue
For Use with Mfr Model Number
FX, LT, PX, Rescue
Lens/Visor Features
Dielectric
Compatible Pump Manufacturer Part Number
FX, LT, PX, Rescue
Compatible Mfr. Model Number
FX, LT, PX, Rescue
For Manufacturer Part Number
FX, LT, PX, Rescue
Compatible with Mfr. Model Number
FX, LT, PX, Rescue
Compatible Series
FX, LT, PX, Rescue
Compatible Product Type
Safety Helmet

Dimensions

Visor Height
4 in
Visor Width
11 in

Description

Face Shield Visor, Compatible with Brand Bullard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.