Zoro Homepage

FaceShieldAssembly, Blk, ABS, SingleCrwn

  • Mfr # SENTINEL 1

  • Zoro # G101052288


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Color
Black
Material
ABS Plastic
For Use With
Face Shield Visor
Dielectric Protection
No
Standards
ANSI Z87.1-1989
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SENTINEL 1
Zoro #
G101052288
UPC #
-
Country of Origin
United States

Details

Item
Face Shield Assembly
Color
Black
Material
ABS Plastic
For Use With
Face Shield Visor
Dielectric Protection
No
Standards
ANSI Z87.1-1989
Features
Lightweight
Headgear Color
Black
Type
Sentinel(TM) Headgear w/ Crown Protector
Compatible with Series
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Suspension Adjustment Type
Ratchet
Attachment Type
Slotted
Headgear Style
Single Crown
Compatible with Brand
Bullard
Compatible with Manufacturer Model Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible Manufacturer Model Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible with Manufacturer Model No.
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible Pump Manufacturer Part Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
For Use with Mfr Model Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible Manufacturer Part Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible with Mfr. Model No.
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM
Compatible Mfr. Model Number
1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM

Description

Face Shield Assembly, Color Black, Compatible with Brand Bullard, Compatible with Grainger Part Number 23Z428, 33M744, 9JGL9, Compatible with Manufacturer Model Number 1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM, Compatible with Series 1040, 640, 640G, 640PW3, 640PW5, 680P, 840M, 840ME, 840MG, 840P, 840PW3, 840PW5, 840PX2, 840T, 860H, 860P, 860T, 880P, 880T, CS40, E840ME, WS60PM, WS60TM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.