Fire and Rescue Helmet, Thermoplastic, 4 pt Ratchet, Blue, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # URXBL
Zoro # G4750523
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Suspension
4 pt Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Black Nomex(R) Ear/Neck Protector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URXBL
Zoro #
G4750523
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire and Rescue Helmet
Suspension
4 pt Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Blue
Includes
Black Nomex(R) Ear/Neck Protector
Standards
NFPA 1951, Current Edition and NFPA 1971, Current Edition
Style
Modern
Description
Fire and Rescue Helmet, Modern, Blue, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Standards NFPA 1951, Current Edition and NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.