Zoro Homepage

Fire Fighting Visor Cap Bracket

  • Mfr # 100G

  • Zoro # G3933422


product price: $18.29
/ea

Key Features

Color
Gold
Material
Gold Anodized Aluminum
For Use With
Bullard Mfr. No. C30, S51, S61, S62
Dielectric Protection
No
Standards
ANSI Z87.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100G
Zoro #
G3933422
UPC #
-
Country of Origin
United States

Details

Item
Fire Fighting Visor Cap Bracket
Color
Gold
Material
Gold Anodized Aluminum
For Use With
Bullard Mfr. No. C30, S51, S61, S62
Dielectric Protection
No
Standards
ANSI Z87.1-2015
Features
For Chemical Handling and High-Heat Industrial Applications, Highly Resistant to Corrosion
Headgear Style
Full-Frame
Compatible with Manufacturer Model Number
C30, S51, S61, S62
Compatible with Brand
Bullard
Compatible Manufacturer Part Number
C30, S51, S61, S62
Compatible Manufacturer Model Number
C30, S51, S61, S62
For Use With Mfr. Model Number
C30, S51, S61, S62
Compatible with Manufacturer Model No.
C30, S51, S61, S62
Compatible with Mfr. Model No.
C30, S51, S61, S62
For Use with Mfr Model Number
C30, S51, S61, S62
Compatible with Series
C30, S61, S62
Attachment Type
Band
Compatible Pump Manufacturer Part Number
C30, S51, S61, S62
Compatible Mfr. Model Number
C30, S51, S61, S62

Description

Face Shield Bracket, Color Silver, Compatible with Brand Bullard, Compatible with Grainger Part Number 8DR35, 8PM41, 9W555, Compatible with Manufacturer Model Number C30, S51, S61, S62, Compatible with Series C30, S61, S62, Dielectric Protection No, Features Corrosion-Resistant, Heat-Resistant, For Use With Face Shield, Headgear Style Full-Frame, Material Aluminum, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.