This item is Discontinued.
This item is Discontinued.
Fire Helmet, Fiberglass, 6-Point Sure-Lock(R) Ratchet, Yellow, Fits Hat Size 6-1/2 to 8 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
US6YLGIZ2
Zoro #
G5433924
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire Helmet
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Chin Strap
Yes
Color
Yellow
Includes
Goggles
Standards
NFPA 1971-2007
Style
Traditional Rear Brim
Number of Suspension Points
6
Shell Pattern
Gloss
Description
Fire Helmet, Traditional Rear Brim, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.