Shop BULLARD
See all product information
Create Account
Fire Helmet
Mfr # LTXWHGIZ4R640
Zoro # G522886585
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Thermoplastic
Includes Reflective Decals
Yes
Visor Height
4 in
Fire and Rescue Application
Proximity Firefighting, Structural
Chin Strap
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTXWHGIZ4R640
- Zoro #
- G522886585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Visor Height
- 4 in
- Visor Width
- 15 in
- Brim Length
- 12 5/8 in
Details
- Shell Material
- Thermoplastic
- Includes Reflective Decals
- Yes
- Fire and Rescue Application
- Proximity Firefighting, Structural
- Chin Strap
- Yes
- Includes
- IZ4 ESS InnerZone 4 Goggles with Quick-Attach Blades, R640 FireFit Comfort System
- Visor Material
- Thermoplastic
- High-Visibility
- High-Visibility
- Color
- White
- Shell Pattern
- Gloss
- Item
- Fire Helmet
- Standards
- NFPA 1970
- Number of Suspension Points
- 4
- Suspension
- Ratchet
- Venting
- No
Description
Fire Helmet, White, Thermoplastic Shell Material, Yes Chin Strap, Ratchet Suspension, Includes IZ4 ESS InnerZone 4 Goggles with Quick-Attach Blades, R640 FireFit Comfort System, Standards NFPA 1970
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov