Shop BULLARD
See all product information
Create Account
Fire Helmet
Mfr # LTXWHTLGIZ4R640
Zoro # G822887091
product price:Â $558.99
/ea
Free Shipping & Returns
Key Features
Suspension
Ratchet
Number of Suspension Points
4
Chin Strap
Yes
Standards
NFPA 1970
Shell Pattern
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LTXWHTLGIZ4R640
- Zoro #
- G822887091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Visor Width
- 15 in
- Brim Length
- 12 5/8 in
- Visor Height
- 4 in
Details
- Suspension
- Ratchet
- Number of Suspension Points
- 4
- Chin Strap
- Yes
- Standards
- NFPA 1970
- Item
- Fire Helmet
- Shell Pattern
- Gloss
- Light Technology
- TrakLite(R)
- High-Visibility
- High-Visibility
- Shell Material
- Thermoplastic
- Visor Material
- Thermoplastic
- Fire and Rescue Application
- Proximity Firefighting, Structural
- Includes Reflective Decals
- Yes
- Color
- White
- Venting
- No
- Light Type
- Integrated Light
- Includes
- IZ4 ESS InnerZone 4 Goggles with Quick-Attach Blades, R640 FireFit Comfort System
Description
Fire Helmet, White, Thermoplastic Shell Material, Yes Chin Strap, Ratchet Suspension, Includes IZ4 ESS InnerZone 4 Goggles with Quick-Attach Blades, R640 FireFit Comfort System, Standards NFPA 1970
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.