Fire Helmet, Ultem(R), Standard Sure-Lock(R) Ratchet Headband, Yellow, Fits Hat Size 6-1/2 to 8
Mfr # URXYLGFP4
Zoro # G0288541
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Ultem(R)
Fits Hat Size
6-1/2 to 8
Chin Strap
Quick Release 3-Point
Includes
Fire Pro Goggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URXYLGFP4
Zoro #
G0288541
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire Helmet
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Ultem(R)
Chin Strap
Quick Release 3-Point
Color
Yellow
Includes
Fire Pro Goggle
Standards
NFPA 1951-2013 and NFPA 1971-2013
Style
Modern
Description
Fire Helmet, Modern, Yellow, Ultem(R) Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Fire Pro Goggle, Standards NFPA 1951-2013 and NFPA 1971-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.