Zoro Homepage

Fire Helmet Suspension

  • Mfr # R637

  • Zoro # G5701787


product price: $48.79
/ea

Key Features

Material
Plastic/Nylon
For Use With
Firedome(R) FX and PX Series Helmets
Number of Suspension Points
6
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R637
Zoro #
G5701787
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Fire Helmet Suspension
Material
Plastic/Nylon
For Use With
Firedome(R) FX and PX Series Helmets
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Brand Name
BULLARD
Compatible with Brand
Bullard

Description

Fire Helmet Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size 6-1/2 to 8, For Use With Firedome(R) FX and PX Series Helmets, Compatible Hard Hat/Helmet Brand Name BULLARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.