Fire Helmet, Thermoplastic, 4-Point Sure-Lock(R) Ratchet, Orange, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # LTXORGIZ4
Zoro # G5442525
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Quick-Attach(TM) Goggles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTXORGIZ4
Zoro #
G5442525
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire Helmet
Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Orange
Includes
Quick-Attach(TM) Goggles
Standards
NFPA 1971-2007
Style
Modern
Description
Fire Helmet, Modern, Orange, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) Goggles, Standards NFPA 1971-2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.