Zoro Homepage

Fire Helmet, Thermoplastic, 4 pt Ratchet, Red, Fits Hat Size 6-1/2 to 8 , Modern

  • Mfr # LTXRD

  • Zoro # G4750907


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Suspension
4 pt Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Black Nomex(R) Ear/Neck Protector, Faceshield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTXRD
Zoro #
G4750907
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Fire Helmet
Suspension
4 pt Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Red
Includes
Black Nomex(R) Ear/Neck Protector, Faceshield
Standards
NFPA 1971-2007
Style
Modern

Description

Fire Helmet, Modern, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4 pt Ratchet Suspension, Includes Black Nomex(R) Ear/Neck Protector, Faceshield, Standards NFPA 1971-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.