Fire Helmet, Thermoplastic, 6-Point Sure-Lock(R) Ratchet, Black, Fits Hat Size 6-1/2 to 8 , Modern
- Mfr # PXSBKTLGIZ2
- Zoro # G5434091
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Includes
Goggles and Integrated Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PXSBKTLGIZ2
- Zoro #
- G5434091
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Helmet
- Suspension
- 6-Point Sure-Lock(R) Ratchet
- Shell Material
- Thermoplastic
- Chin Strap
- Yes
- Color
- Black
- Includes
- Goggles and Integrated Light
- Standards
- NFPA 1971-2007
- Style
- Modern Rear Brim
- Number of Suspension Points
- 6
- Light Type
- Integrated Light
- Wire Color
- Black
- Container Type
- Modern Rear Brim
- Sensor Body Style
- Modern Rear Brim
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Description
Fire Helmet, Modern Rear Brim, Black, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles and Integrated Light, Standards NFPA 1971-2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.