Shop BULLARD
See all product information
Create Account
Fire Helmet, White, Modern, Fiberglass, 6 pt Ratchet, Fits Hat Size 6-1/2 to 8
- Mfr # FXSWHGIZ2
- Zoro # G5436977
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Ratchet
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXSWHGIZ2
- Zoro #
- G5436977
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Helmet
- Suspension
- 6-Point Ratchet
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Number of Suspension Points
- 6
Description
Fire Helmet, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Yes Chin Strap, 6-Point Ratchet Suspension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.