Shop PYRAMEX
See all product information
Create Account
SL T2 Series Safety Helmet, Non Vented, White
- Mfr # HPT261110
- Zoro # G214913698
product price:
$
75.39
/ea
Sold in multiples of 10 for
$753.90
Key Features
Shell Material
ABS
Series
SL T2
Head Protection Venting
Non Vented
ANSI Classification
Type 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPT261110
- Zoro #
- G214913698
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Safety Helmet
- Shell Material
- ABS
- Color
- White
- Series
- SL T2
- Head Protection Venting
- Non Vented
- ANSI Classification
- Type 2
Description
Pyramex -Experience unparalleled protection with the SL T2 Type II Safety Helmet. Featuring advanced EPS foam that absorbs impacts from all angles, coupled with a lightweight ABS shell. The helmet is compatible with SL T2 accessories for customized safety solutions. All-day comfort is ensured with strategically placed padding and effortless ratchet suspension adjustment. The 4-point cross-over chin strap secures the helmet for confident performance. Non-vented options.White. Meets ANSI/ISEA Z89.1-2014 R2019
- •Advanced Impact Absorption: EPS foam liner absorbs forces from all angles for unparalleled protection
- •Robust, Lightweight Shell: ABS shell ensures durable, lightweight protection
- •Accessory Compatibility: Pair with SL T2 accessories for tailored safety solutions
- •Comfortable Padding: Designed with strategically placed soft padding to ensure all-day comfort
- •Effortless Adjustment: Ratchet suspension easily adjusts to provide a perfect fit across all head sizes
- •Secure-Fit Design: 4-point cross-over chin strap with quick-release buckle for a secure, comfortable fit
- •Engineered Toughness: Meets ANSI/ISEA Z89.1-2014 (R2019) Type II standard to ensure durability and confidence in performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.