Fire/Rescue Helmet, Thermoplastic, 4-Point Sure-Lock(R) Ratchet, Black, Fits Hat Size 6-1/2 to 8

  • Mfr # URXBKR330

  • Zoro # G5433662


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Quick-Attach(TM) 4 in Faceshield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
URXBKR330
Zoro #
G5433662
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Fire/Rescue Helmet
Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Black
Includes
Quick-Attach(TM) 4 in Faceshield
Standards
NFPA 1971-2007
Style
Modern

Description

Fire/Rescue Helmet, Modern, Black, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) 4 in Faceshield, Standards NFPA 1971-2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.