Fire/Rescue Helmet, Thermoplastic, 4-Point Sure-Lock(R) Ratchet, Orange, Fits Hat Size 6-1/2 to 8
Mfr # URXOR
Zoro # G5424343
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
URXOR
Zoro #
G5424343
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire/Rescue Helmet
Suspension
4-Point Sure-Lock(R) Ratchet
Shell Material
Thermoplastic
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Orange
Includes
Quick-Attach(TM) Goggles
Standards
NFPA 1951, Current Edition and NFPA 1971, Current Edition
Style
Modern
Description
Fire/Rescue Helmet, Modern, Orange, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 4-Point Sure-Lock(R) Ratchet Suspension, Includes Quick-Attach(TM) Goggles, Standards NFPA 1951, Current Edition and NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.