Fire/Rescue Helmet, Thermoplastic, Standard Sure-Lock(R) Ratchet Headband, Red, , Front Brim
Mfr # A2RDS
Zoro # G0288648
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Thermoplastic
Fits Hat Size
6-1/2 to 8
Chin Strap
Quick Release 3-Point
Includes
8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2RDS
Zoro #
G0288648
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire/Rescue Helmet
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Thermoplastic
Chin Strap
Quick Release 3-Point
Color
Red
Includes
8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad
Standards
ANSI/ISEA Z89.1-2009
Style
Front Brim
Description
Fire/Rescue Helmet, Front Brim, Red, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Quick Release 3-Point Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes 8-Point Ratchet Suspension and 2-Point Chinstrap, Vinyl Brow Pad, Standards ANSI/ISEA Z89.1-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.