Full Brim Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class E, Brown
Mfr # AVCBRYCS
Zoro # G610831886
product price: $44.79
/eaSold in multiples of 20 for $895.80
Key Features
Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVCBRYCS
Zoro #
G610831886
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8
Details
Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Brown
Head Protection Venting
No
CSA Type
1
Visor Color
Yellow
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Chin Strap
Yes
Includes
Chin-Strap
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 1, Class E
Description
Full Brim Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Brown, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.