Zoro Homepage

Hard Hat, Classic, Polyethylene, 6 Point Ratchet, Type 1, Class E, Red

  • Mfr # 30RDR

  • Zoro # G3847505


product price: $25.19
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Classic
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30RDR
Zoro #
G3847505
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Classic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Red
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Hard Hat ANSI Class
G, E
Graphics
None
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Hard Hat ANSI Type
1
ANSI Electrical Class
E, G
CSA Class
E
Accessory Mounting Options
Side-Slots
Application
Work Site
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
BULLARD

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2009, Series Classic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.