Hard Hat, S51, Polyethylene, 4 Point Ratchet, Type 1, Class E, Blue
Mfr # 51KBR
Zoro # G3810554
product price: $18.39
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
S51
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51KBR
Zoro #
G3810554
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
S51
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015, EN 397
Accessory Slots
Yes
Hard Hat ANSI Type
1
Graphics
None
ANSI Electrical Class
C, E
Hard Hat ANSI Class
G, E
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Head Protection Graphics
No Graphics
Application
Work Site
High-Visibility
No
Head Protection Brand
BULLARD
Hard Hat Sub-Category
Hard Hats Without Graphics
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series S51
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.