Hard Hat, S62, Polyethylene, 4 Point Ratchet, Type 1, Class C, Yellow
Mfr # 62YLR
Zoro # G3810685
product price: $21.49
/eaKey Features
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
S62
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62YLR
Zoro #
G3810685
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
S62
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014
Accessory Slots
Yes
ANSI Electrical Class
C
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
C
Graphics
None
Hard Hat ANSI Type
1
ANSI Impact Type
1
ANSI Classification
Type 1, Class C
Application
Work Site
Accessory Mounting Options
Side-Slots
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
BULLARD
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1-2009, Series S62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.