Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Suspension, Vector, 4pt. Ratchet

  • Mfr # VTRT600

  • Zoro # G4175604


product price: $22.49
/ea

Key Features

Material
Plastic/Nylon
For Use With
Vector Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Fits Hat Size
6-1/2 to 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTRT600
Zoro #
G4175604
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Vector Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Manufacturer Part Number
VTHYP, VTKBR
Compatible Hard Hat/Helmet Brand Name
BULLARD
Compatible with Brand
Bullard
Compatible with Manufacturer Model Number
VTHYP, VTKBR

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Vector Hard Hats, Compatible Hard Hat/Helmet Brand Name BULLARD, Compatible Hard Hat/Helmet Manufacturer Part Number VTHYP, VTKBR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.