Zoro Homepage

HARDHAT REPLACEMENT 4 POINT PINLOCK

  • Mfr # RS4PP

  • Zoro # G4120672


product price: $11.79
/ea

Key Features

Material
Poly Browpad
For Use With
Mfr. No. S51, S51MT, S61, S62, S71
Suspension Adjustment Type
Pinlock
Fits Hat Size
6-1/2 to 8
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4PP
Zoro #
G4120672
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Replacement Suspension
Material
Poly Browpad
For Use With
Mfr. No. S51, S51MT, S61, S62, S71
Suspension Adjustment Type
Pinlock
Number of Suspension Points
4
Compatible Hard Hat/Helmet Manufacturer Part Number
51KBP, 51KBR, 51WHP, 51WHR, 51YLP, 51YLR, 61KBP, 61KBR, 61WHP, 61WHR, 61YLP, 61YLR, 62KBP, 62KBR, 62WHP, 62WHR, 62YLP, 62YLR
Compatible Hard Hat/Helmet Brand Name
BULLARD
Compatible with Brand
Bullard
Compatible with Manufacturer Model Number
51KBP, 51KBR, 51WHP, 51WHR, 51YLP, 51YLR, 61KBP, 61KBR, 61WHP, 61WHR, 61YLP, 61YLR, 62KBP, 62KBR, 62WHP, 62WHR, 62YLP, 62YLR

Description

Replacement Suspension, Head Protection Suspension Type Pinlock (4-Point), Fits Hat Size 6-1/2 to 8, For Use With Mfr. No. S51, S51MT, S61, S62, S71, Compatible Hard Hat/Helmet Brand Name BULLARD, Compatible Hard Hat/Helmet Grainger Part Number 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8PM31, 8PM41, 8RM24, 8XF14, 8ZE07, 9CNL6, 9CNL7, 9DTJ8, 9FAF2, 9GEE0, 9LE56, 9W555

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.