Hood, Tychem QC(R)
Mfr # 20TICH
Zoro # G2106562
product price: $58.69
/eaKey Features
For Use With
PAPR or Supplied Air Respiratory Systems
Application
General Purpose
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20TICH
Zoro #
G2106562
UPC #
-
Country of Origin
United States
Details
Item
Double Bib Hood
For Use With
PAPR or Supplied Air Respiratory Systems
Application
General Purpose
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
Features
Durable, Comfortable, Bib Style
Includes
Hood; Hard Hat and Breathing Tube sold separately
Headgear Type
Hood
Description
Double Bib Hood, Hood, Includes Hood; Hard Hat and Breathing Tube sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.