Lithium Battery Pack
Mfr # EVABAT1
Zoro # G7468833
product price: $507.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. EVA2
System Type
PAPR System
Material
Lithium
Standards
NIOSH
Series
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVABAT1
Zoro #
G7468833
UPC #
-
Country of Origin
China
Details
Item
Battery Pack
For Use With
Mfr. No. EVA2
System Type
PAPR System
Material
Lithium
Standards
NIOSH
Series
EVA
Includes
Fuel Gauge
Battery Chemistry
Lithium Polymer
Brand and Series
Bullard Spectrum EVA
Description
Battery Pack, Rechargeable Battery Type, Bullard Spectrum EVA, Includes Fuel Gauge, Lithium
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.