Nylon Cape, Size 28 In., Nylon
Mfr # 46VX
Zoro # G1712733
product price: $213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Abrasive Blasting Helmets
Includes
Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks
Material
Nylon
System Type
SAR System
Compatible with Brand
Bullard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46VX
Zoro #
G1712733
UPC #
-
Country of Origin
United States
Dimensions
Size
28 in
Length
28"
Height
28 in
Details
Item
Replacement Cape
For Use With
Abrasive Blasting Helmets
Includes
Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks
Material
Nylon
System Type
SAR System
Compatible with Brand
Bullard
Series
88VX
Brand and Series
Bullard 88VX
Compatible with Series
88VX
Color
Tan
Description
Replacement Cape, For Use With Abrasive Blasting Helmets, 88VX, Compatible with Brand Bullard, Compatible with Series 88VX, Includes Breathing Tube Straps, Nylon Liner in Neck Cuff Area, Snap Hooks, 28 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.