PAPR Blower Assembly, EVA, Belt-Mount, Lithium Ion
Mfr # EVA5
Zoro # G7866914
product price: $1,562.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH approved
System Type
PAPR System
Maximum Operating Temperature
129 Degrees F
Includes
Airflow Indicator, Battery, Belt, Blower, Charger
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA5
Zoro #
G7866914
UPC #
-
Country of Origin
United States
Details
Item
PAPR Blower Assembly
Standards
NIOSH approved
System Type
PAPR System
Maximum Operating Temperature
129 Degrees F
Includes
Airflow Indicator, Battery, Belt, Blower, Charger
Blower Mount
Belt-Mount
For Use With
Mfr. No. PAPRFC3, PAPRFC4, PASPECML, EVABAT2, PA4BT
Intrinsically Safe
No
Series
EVA
Battery Chemistry
Lithium Ion
Brand and Series
Bullard Spectrum EVA
Includes Battery
Yes
Minimum Operating Temperature
23 Degrees F
Includes Blower
Yes
Includes Headgear
No
Includes Cartridges
No
Description
PAPR Blower Assembly, EVA, Includes Airflow Indicator, Battery, Belt, Blower, Charger, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.