PAPR Blower Assembly, EVA Series, Belt-Mount, Lithium Ion
Mfr # EVA2
Zoro # G7626297
product price: $1,640.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Airflow Indicator, Battery Charger, Belt, Blower, Charger, EVABAT1 Battery
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVA2
Zoro #
G7626297
UPC #
-
Country of Origin
United States
Details
Item
PAPR Blower Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Airflow Indicator, Battery Charger, Belt, Blower, Charger, EVABAT1 Battery
Blower Mount
Belt-Mount
For Use With
Mfr. No. PAPRFC4, EVABAT1, 20TJN, 20TICN, 20TICH, 20LCL, 20TG, 20RT, PA1BT
Intrinsically Safe
No
Series
EVA Series
Battery Chemistry
Lithium Ion
Includes Battery
Yes
Includes Blower
Yes
Includes Cartridges
No
Includes Breathing Tube
No
Brand and Series
Bullard EVA
Includes Headgear
No
Description
PAPR Blower Assembly, EVA Series, Includes Airflow Indicator, Battery Charger, Belt, Blower, Charger, EVABAT1 Battery, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.