Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visor, Clear Visor, 7 in Height, Uncoated Lens, clear

  • Mfr # 840TX2

  • Zoro # G4449995


product price: $10.99
/ea

Key Features

Color
clear
Visor Color
Clear
Material
Tritan Copolyester
Visor Material
Polyethylene
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840TX2
Zoro #
G4449995
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Height
7 in
Visor Width
15 in

Details

Item
Face Shield Visor
Color
clear
Visor Color
Clear
Material
Tritan Copolyester
Visor Material
Polyethylene
Lens Coating
Uncoated
For Use With
Face Shield
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010
Features
Chemical and Impact Resistant
ATPV Rating
0
Includes
Visor
Hazard Risk Category (HRC)
0
Compatible with Series
Sentinel
Compatible with Manufacturer Model Number
CP1, CP2
Includes No Visor Coatings
Yes
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Compatible with Brand
Bullard
Includes Scratch-Resistant Visor Coating
No
Compatible Manufacturer Part Number
CP1, CP2
Compatible Manufacturer Model Number
CP1, CP2
For Use With Mfr. Model Number
CP1, CP2
Compatible with Manufacturer Model No.
CP1, CP2
Compatible with Mfr. Model No.
CP1, CP2
For Use with Mfr Model Number
CP1, CP2
Compatible Pump Manufacturer Part Number
CP1, CP2
Compatible Mfr. Model Number
CP1, CP2

Description

Face Shield Visor, Compatible with Brand Bullard, Compatible with Grainger Part Number 33M746, 8GR90, Compatible with Manufacturer Model Number CP1, CP2, Compatible with Series Sentinel, Dielectric Protection Yes, For Use With Face Shield, Includes Visor, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No, Standards ANSI/ISEA Z87.1-2010, Visor Color Clear, Visor Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.