Shop BULLARD

UST Lightweight Traditional Helmet, Lightweight Fiberglass Composite, 6 Point Sure Lock(R) Ratchet

  • Mfr # UL6YLR742

  • Zoro # G704258919


product price: 
$
450.99
/ea
Free Shipping & Returns

Key Features

Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Fits Hat Size
One Size Fits Most
Chin Strap
Yes
Includes
6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UL6YLR742
Zoro #
G704258919
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Fire and Rescue Helmet
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Chin Strap
Yes
Color
Yellow
Includes
6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot
Standards
NFPA 1971
Style
Traditional Rear Brim
Number of Suspension Points
6

Description

Fire and Rescue Helmet, Traditional Rear Brim, Yellow, Fiberglass Shell Material, Fits Hat Size One Size Fits Most, Yes Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes 6 in Brass Eagle, Kevlar Ear/Neck Protector with Easy Ratchet Access Slot, Standards NFPA 1971

Ratings & reviews

Explore more products